Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214813

MPN #: 938

OTC Puller Push Type, 3-1/8" to 11-3/4", 17-1/2 Ton

Product Description
This push-puller gives you what you want and the tonnage capacity you need to tackle parts removal and installation on many models of cars, trucks, tractors and more. This can be used with 1124 and 1130 bearing pulling attachments or 679 and 680 pulley pullers. May also be used with internal pulling attachments 1150, 1151, 1153, 1165 or 1166. Use this for the ease of pulling.

Features:
  • It can be used with several different attachments depending on the job
  • Has 9-1/2" legs
  • Maximum reach 11-1/2" with a spread of 3-1/8"-11-3/4"
  • Screw size 1"-14 x 13-1/4"


PRICE
$465.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spread3-1/8 - 11-3/4 in

Product Details

TypePuller Push
Capacity11.75
Number of Jaws0
Package Quantity1
DescriptionPuller Push Type
Manufacturers Part Number938
BrandOTC