Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB243213

Nexel® Refrigerated Cake Display Cabinet, 12.7 Cu. Ft.

Product Description
Standout Features:

✓ Glass windows provide clear view of contents from multiple angles.
✓ Adjustable shelves allow customizable display options.
✓ Compact design fits neatly beside other commercial equipment or furniture.

Need convenient and compact storage pretty sweet? The Nexel® Refrigerated Cake Display Case is an essential choice for providing reliable and refrigerated display station for cakes. Equipped with transparent glass doors and durable epoxy-coated steel shelving, this cabinet is ideal for holding large quantities of chilled items in bakeries, grocery stores, and restaurants with large desert menus. An embedded digital thermostat makes it easy for operators to change the temperature at will.

  • 1-Year Limited Warranty.
  • 12.7 Cu. Ft.
  • Temperature Range: 36° to 41°F.
  • CLEARANCE PRICE
    $1,299.00

    was $2999.00
    Save $1700.00 (57%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-3/8 in
    Depth28-3/4 in
    Height55-1/8 in
    Weight418 lbs
    Cord Length8.2 ft

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Wattage528 W
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves3
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243213
    BrandNexel
    TypeRefrigerated Cake Display Case
    Shelf TypePVC Coated Wire
    Horsepower1/3 HP
    ColorSilver
    Amperage4.8 A
    Hertz60 Hz
    Temperature Range36 - 43 °F
    Capacity12.7 ft³
    Number of Doors2
    Voltage115 V
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL