Whynter CBM-815WS, Freestanding Commercial Beverage Merch/ Refrig w/Superlit Door, 8.1 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Whynter CBM-815WS, Freestanding Commercial Beverage Merchandiser Refrigerator w/Superlit Door and Lock, 8.1 Cu. Ft.
The Whynter CBM-815WS Freestanding 8.1 cu.ft. Stainless Steel Commercial Beverage Merchandiser Refrigerator is the perfect addition to any home or commercial establishment for cooling and storing your favorite beers and canned beverages. Effortlessly control the interior energy-efficient LED soft light and temperature settings of your beverage refrigerator using the digital control panel. While the see-through tempered double pane glass door displays your beverage collection, the Whynter CBM-815WS is also equipped with a superlit door lighting strip to make it easy to find exactly what you are looking for.
Superlit LightingThis beverage refrigerator is equipped with superlit door lighting strip along the door frame that illuminates a bright interior light setup throughout the refrigerator cabinet and provides an attractively dramatic effect for your living room or entertainment area.
The Whynter CBM-815WS Freestanding 8.1 cu.ft. Stainless Steel Commercial Beverage Merchandiser Refrigerator is the perfect addition to any home or commercial establishment for cooling and storing your favorite beers and canned beverages. Effortlessly control the interior energy-efficient LED soft light and temperature settings of your beverage refrigerator using the digital control panel. While the see-through tempered double pane glass door displays your beverage collection, the Whynter CBM-815WS is also equipped with a superlit door lighting strip to make it easy to find exactly what you are looking for.
Superlit LightingThis beverage refrigerator is equipped with superlit door lighting strip along the door frame that illuminates a bright interior light setup throughout the refrigerator cabinet and provides an attractively dramatic effect for your living room or entertainment area.
PRICE
$1,175.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 48 in |
| Interior Height | 48 |
| Interior Depth | 23 in |
| Interior Width | 24 in |
Product Details
| For Use With | Commercial / Residential |
| Adjustable Shelf | Yes |
| Defrost Type | Manual |
| Material | Stainless Steel, Glass |
| Number of Shelves | 5 |
| Manufacturers Part Number | CBM-815WS |
| Shelf Material | Wire |
| Brand | Whynter |
| Shelf Type | Adjustable |
| Color | White |
| Amperage | 1 A |
| Hertz | 60 Hz |
| Refrigerator Temperature Range | 34°F-43°F |
| Capacity | 8.1 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Freestanding Commercial Beverage Merchandiser Refrigerator |
| Thermostat Type | Digital |
| Refrigerant Type | R600A |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |