AIRLIFT® Electric Height Adjustable Standing Desk Converter Workstation w/USB Charger, Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

AIRLIFT® Electric Height Adjustable Standing Desk Converter Workstation w/USB Charger, Black

Item #: WBB2241748

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.99 Save up to 10%
Price: $ 269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIRLIFT® Electric Height Adjustable Standing Desk Converter Workstation w/USB Charger, Black

Get more active throughout your day with Seville Classics AIRLIFT® Electric Height Adjustable Converter Desk. Stand up and avoid the potential health risks from unhealthy sedentary behaviors like excessive sitting with this desk-on-desk style workstation in black. The top tier (35.43" x 23.23" x 0.59" thick) is designed to support single monitor, dual monitor, and laptop + monitor setups with ease, and includes groove for tidy cord management. A built-in stand lets you prop up tablet computers and smartphones for viewing and use while you work. Includes a detachable keyboard tray (35.43" x 12.60" x 0.59" thick) designed with an ergonomic curve for maximum user comfort. Both the top and keyboard tray feature sloped front edges for aesthetics and comfort while typing. A powerful electric motor provides even, effortless height adjustment; set it at any height from the minimum of 6.1 inches to a maximum of 18.9 inches high and any distance in between. Adjusting the height with the AIRLIFT® technology buttons on the controller is as easy as pressing a button. Includes a 5V 2.1A (10 Watt) USB port for charging smartphones and tablets in the media stand while you work. Our desk features steel construction for stability and durability through repeated uses and is compliant with the ANSI/BIFMA X5.5 Desk Products standard. Desk adjusts vertically so that it stays inside its original footprint when adjusting up and down. Unit comes pre-assembled for easy set-up. Simply unpack, attach the tray, and get to work.

Features:
  • WIDE DUAL-MONITOR RISER - Large desk top (35.4" x 23.2") top with a beveled front edge. It's perfect for all-in-one PCs and iMac desktop computers. Pairs with most popular Dell, HP, Acer, ASUS, Samsung, LG, AOC and Sceptre monitors for an easy-to-use sit-stand workstation.
  • ELECTRIC SIT-STAND CONVERTER - Motorized height-adjustment quickly and quietly rises from 6.1" to 18.9" with the touch of a button. It's perfect for taller users and ideal for office cubicles, home offices, and school computer labs and in classrooms.
  • USB 2.0 CHARGING PORT WITH PHONE/TABLET STAND - Includes one USB 2.0 charging port (2.1A/10W) and built-in phone stand. Recharge Apple iPhones, iPads, and Android smartphones, tablets and e-readers without a power adapter.
  • ANSI/BIFMA X5.5 COMPLIANT - Engineered for ergonomic comfort and safety to meet BIFMA standards. Desk supports up to 33 lbs. (evenly distributed) and lift vertically without tilting forward.
  • PRE-ASSEMBLED FOR EASY SETUP - Simply unpack, plug-in, and get to work. Installing the keyboard tray is easy taking only a few minutes. All required tools are included.
  • LIVE WELL WITH AIRLIFT - Break the cycle of sedentary behavior and enjoy the health benefits of a sit-stand desk. Burn calories and stretch your legs and feet by standing and getting active while you work, study, and game. AIRLIFT can keep you moving wherever you choose to be.

Product Details:
  • Electronic motor lifts from 6.1" to 18.9" high
  • 35.4" wide top with built-in stand for holding smartphones, iPads and Android tablets
  • USB charging port rated at 2.1A/10W
  • Large detachable keyboard tray extends full-width of desk and up to a foot deep
  • High-quality steel base and frame
  • Supports up to 33 lbs. on workstation top
  • Includes ties and clips for no-fuss wire management
  • Pre-assembled for quick setup and ease of use

Specifications:
  • Dimensions: 35.43" W x 31.3" D x (6.1" to 18.9") H
  • Workstation top dimensions: 35.43" x 23.23" x 0.59" thick
  • Keyboard tray dimensions: 35.43" x 12.60" x 0.59" thick
  • Base dimensions: 32.75" W x 21.9" D
  • Weight capacity: 33 lbs.
  • Weight: 50.7 lbs.
  • Model: OFF65806


Documents are in PDF format

Product Specifications

    • LENGTH INCHES35-3/7
    • WIDTH INCHES23-2/9
    • HEIGHT INCHES6-2/9 to 17-2/3
    • COLOR FINISHBlack
    • DESCRIPTIONElectric Sit to Stand Desk Platform
    • WEIGHT LBS50.7
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDSeville Classics
    • ASSEMBLYUnassembled
    • STYLESit-Stand
    • KEYBOARD TRAY (W X L)35.43" x 12.60"
    • WEIGHT CAPACITY33 lbs
    • MANUFACTURERS PART NUMBEROFF65806
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!