Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Traditional 4 Ft. Flat Bench, Cedar Bench/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Polly Products Traditional 4 Ft. Flat Bench, Cedar Bench/Brown Frame

Item #: WBB704099

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Traditional 4 Ft. Flat Bench, Cedar Bench/Brown Frame

The traditional 4' backless bench is ideal for many locations where a smaller bench is needed. Sitting in a locker room in a garden or a place to remove your shoes in the mudroom the Traditional 4' flat bench is ideal. Made in America.

Additional frame and seat colors available. Please call for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES18
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONTraditional Bench
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-TB4F-01-BN/CD
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES17
    • SEAT HEIGHT INCHES18
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS64
    • CAPACITY LBS1000
    • STYLEFlat Bench
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!