Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Bench with Back, Perforated, In Ground, Blue
See all 45 items in product family

6' Bench with Back, Perforated, In Ground, Blue

Item #: WBB1915796

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 473.95
Product Information
Customer Review
Product Q&A
Accessories
6' Bench with Back, Perforated, In Ground, Blue

Benches feature durable thermoplastic coating for a smooth finish that is easy to maintain. UV and impact resistance qualities makes it ideal for outdoor spaces and environments.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES21-3/4
    • HEIGHT INCHES34
    • COLOR FINISHBlue
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION6' Bench with Back
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK940S-EP6-BLU
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES18
    • TOP FINISHThermoplastic
    • TYPEPerforated Metal Bench
    • CAPACITY LBS750
    • TOP CONSTRUCTIONSteel
    • STYLEBacked Bench
    • LIMITED WARRANTY3 Years
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!