Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blair Bench, Steel, 6 ft, Black
See all 90 items in product family

Blair Bench, Steel, 6 ft, Black

Item #: WBB264385

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $990.00 Save up to 4%
Qty Price
1-2 $972.00 ea.
3+ $952.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Blair Bench, Steel, 6 ft, Black

Made with 27 ornamental steel straps and two heavy duty cast aluminum ends. A steel bar runs between the bases to provide additional strength. Ships in 3 pieces for freight savings. Bench frame includes hole for surface mount.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES17
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 6BLABLAIR
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES9
    • SEAT HEIGHT INCHES12
    • SEAT THICKNESS INCHES2
    • TYPESteel
    • WEIGHT LBS160
    • CAPACITY LBS1200
    • STYLEBacked Bench with Arms
    • NUMBER OF BASES2
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!