Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Twin Mate's Platform Storage Bed with 3 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Black Twin Mate's Platform Storage Bed with 3 Drawers

Item #: WBB1917066

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $389.49 Save up to 10%
Price: $ 348.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Twin Mate's Platform Storage Bed with 3 Drawers

The Twin Mate's Platform Storage Bed with 3 Drawers does double duty as a bed and dresser. With three generously sized drawers for keeping your linens, blankets and clothes, this bed provides space-saving storage for even the smallest bedroom. No need for a box spring, either: its slat support system only requires a mattress. Position the drawers on either the right or left side of the bed, depending on the layout of your room, and watch your floor space grow!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBBT-4100-2K
    • WIDTH INCHES41
    • LENGTH INCHES76-1/2
    • HEIGHT INCHES18-3/4
    • COLOR FINISHBlack
    • CAPACITY LBS.250
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZETwin
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTwin Mate's Platform Storage Bed with 3 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS104.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!