Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Big and Tall Executive Chair with Mesh Fabric - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

basyx® by HON® Big and Tall Executive Chair with Mesh Fabric - High Back - Black

Item #: WBB0655158

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $748.00 Save up to 33%
Price: $ 501.58
Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL705VM10 HVL700 Series Adjustable Arm Executive Chair, Black

The basyx by HON seating collection is where quality meets value. This HVL705 big and tall executive high-back chair with mesh has center-tilt with lock and tension control. Knee tilt control, adjustable lumbar support, and height- and width-adjustable arms give this chair an upscale feel at a compelling price. Seat upholstery color is Black and back mesh color is Black. The quality and comfort of an executive chair, without a significant increase in price. Seat and back are mesh fabric for exceptional comfort; color is Black. Five-star base is molded from reinforced resin for increased durability. Frame is designed to support users up to 450 lbs. without appearing out of scale. Black mesh fabric seat is contoured for comfort.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES30-1/4
    • DEPTH INCHES25-5/8
    • HEIGHT INCHES42-7/8
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22-7/8
    • BACK HEIGHT INCHES27-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONBig and Tall Mesh Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES19
    • WEIGHT LBS59
    • CAPACITY LBS450
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL705VM10
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Knee Tilt
    • MINIMUM SEAT HEIGHT19.25
    • MAXIMUM SEAT HEIGHT19.25
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES27.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES27.5
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $170.63 with this comparable product +
Item #: WBB1318344
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$330.95