Interion by Global Industrial
Model # :WB695622BK
Interion® Office Chair With High Back & Fixed Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® High Back Fabric Task Chair, Black
Interion® By Global Industrial Task Chair features comfortable black fabric and stylish chrome base and arms. Armrests are padded for maximum comfort. Built in lumbar support helps improve your posture while you work. Perfect as a conference room chair
Overall Dimensions: 25"W x 23"D x 37" - 40-3/4"H
BIFMA Certified.
Interion® By Global Industrial Task Chair features comfortable black fabric and stylish chrome base and arms. Armrests are padded for maximum comfort. Built in lumbar support helps improve your posture while you work. Perfect as a conference room chair
Overall Dimensions: 25"W x 23"D x 37" - 40-3/4"H
BIFMA Certified.
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 19-3/4 in |
| Seat Depth | 18-3/4 in |
| Seat Height | 17-1/4 - 21 in |
| Seat Thickness | 3-1/4 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Base Diameter | 26 in |
| Back Width | 19-3/4 in |
| Back Height | 24-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | 695622BK |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Frame Material | Chrome |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |