Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Task Chair - Fabric - Mid Back -  Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

basyx® by HON® Task Chair - Fabric - Mid Back - Black

Item #: WBB0654988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.00 Save up to 33%
Price: $ 197.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® HVL200 Series Adjustable Arm Mid-Back Task Chair, Black Polyester

The basyx by HON seating collection is where quality meets value. This HVL220 mid-back chair has center-tilt control with lock and tension control. Upholstered back, contoured seat cushions, waterfall seat edge, and height-adjustable arms give this chair an upscale feel at a compelling price. Seat and back upholstery color is Black. Delivers comfort and customizable controls at a very affordable price. Polyester fabric is abrasion resistant; color is Black. Frame and five-star base are molded from reinforced resin for increased durability. Ergonomic mid-back design aligns with the natural curve of the spine. Waterfall seat edge promotes better leg circulation.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES26-3/8
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES41
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/4
    • BACK HEIGHT INCHES22-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17
    • WEIGHT LBS35
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL220VA10
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17-1/2
    • MAXIMUM SEAT HEIGHT21-1/4
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES22.5
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!