Interion by Global Industrial
Model # :WBB629805
Interion® Executive Office Chair With High Back & Fixed Arms, Synthetic Leather, Black
|
Questions & Answers (0)
Product Description
Beautifully upholstered In black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built in lumbar support. Upright locking position. Pneumatic seat height adjustment. Adjustable tilt tension control. Large 27" nylon base for greater stability. Hooded double wheel casters.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 44 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Back Width | 21 in |
| Back Height | 26-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | B629805 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Office Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Synthetic Leather |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |