Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manager's Chair with Mesh Back - Fabric - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

basyx® by HON® Manager's Chair with Mesh Back - Fabric - Mid Back - Black

Item #: WBB0655148

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.00 Save up to 36%
Price: $ 166.05

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL521VA10 HVL521 Series Fixed Arm Managerial Chair, Black Mesh

The basyx by HON seating collection is where quality meets value. This HVL521 mesh back chair has center-tilt with lock and tension control. The sculpted shape gives this chair an upscale feel at a compelling price. Seat upholstery and mesh back color is Black. Fully-functioning, comfortable mesh task chair at a very affordable price. Polyester seat upholstery is abrasion resistant; color is Black. Back is breathable mesh for exceptional comfort; color is Black. Five-star base is molded from reinforced resin for increased durability. Deeply contoured mesh back provides ample support to the lower spine.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES26-1/4
    • DEPTH INCHES35-1/4
    • HEIGHT INCHES41
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-3/4
    • BACK HEIGHT INCHES21-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Office Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • WEIGHT LBS30
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL521VA10
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES21.5
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!