Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Executive Office Chair with Loop Arms - Vinyl -  High Back - Black

Rollover image to zoom in

Click image to enlarge

basyx® by HON® Executive Office Chair with Loop Arms - Vinyl - High Back - Black

Item #: WBB0655050

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.00 Save up to 43%
Price: $ 211.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL131EN11 HVL131 Series Fixed Loop Arm High-Back Executive Chair, Black

The basyx by HON seating collection is where quality meets value. This HVL131 executive high-back chair has center-tilt with lock and tension control. Cream-colored contrast stitching, an overstuffed back and padded loop arms give this chair an upscale feel at a compelling price. Seat and back upholstery color is Black. Distinctive style you crave, at a fraction of the cost. Seat and back are vinyl upholstery with contrasting accent stitching for a high-end look and feel; color is Black. Frame and five-star base are molded from reinforced resin for increased durability. Padded, fixed loop arms and overstuffed back deliver long-lasting support and comfort. Contoured seat and back provide ergonomic support and comfort.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES28-1/2
    • DEPTH INCHES40
    • HEIGHT INCHES45-1/2
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-3/4
    • BACK HEIGHT INCHES26-7/8
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • WEIGHT LBS42
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL131EN11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT22
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES26.9
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES26.9
    • APPLICATION/USAGEExecutive / Highback
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!