Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker Bench Aluminum Pedestals NF58202 No Top, Price for Pack of 2
See all 38 items in product family

Lyon Locker Bench Aluminum Pedestals NF58202 No Top, Price for Pack of 2

Item #: WBB271393

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $287.65 Save up to 38%
Price: $ 176.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Locker Bench Aluminum Pedestals, No Top, Price for Pack of 2

  • For use with locker benches
  • 15-1/4" High
  • Two pedestals per pack

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHAluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERNF58202
    • PRODUCT FAMILYAccessories
    • TYPEBench Pedestal
    • accessory_typeBench Pedestal

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bench Pedestals

Your review: Had a couple benches with standard round welded pedestals that cracked. We replaced with the aluminum pedestals and they work great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!