Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Concrete Wedge Anchor For Aluminum Locker Bench NF58236 - Price for Pack of 6
See all 38 items in product family

Lyon Concrete Wedge Anchor For Aluminum Locker Bench NF58236 - Price for Pack of 6

Item #: WBB271410

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.34 Save up to 32%
Price: $ 23.25
Product Information
Customer Review
Product Q&A
Accessories
Lyon Concrete Wedge Anchor For Aluminum Locker Bench, Price for Pack of 6

  • For use with 9 ft. / 10 ft. aluminum bench
  • 3/8"W x 2 1/4"D

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERNF58236
    • PRODUCT FAMILYAccessories
    • TYPEAnchor
    • accessory_typeAnchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!