x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 2.5' Olive Silk Tree

Nearly Natural 2.5' Olive Silk Tree

Item #: WBB977405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$88.99 up to 17% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 2.5' Olive Silk Tree

This two foot Olive Tree looks so realistic, you'll find yourself wondering if the olives are ready to eat. Native to the warm Mediterranean Basin, Olive trees have long been admired for the rich combination of multi-hued emerald leaves against a collage of various colored olives resting high above pale colored trunks. This tree is no different, except you never have to worry about upkeep. It's beautiful forever!

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES19
  • HEIGHT INCHES30
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire, Plastic, Wood
  • BRANDNearly Natural
  • DESCRIPTION2.5' Olive Silk Tree
  • MANUFACTURERS PART NUMBER5331
  • PACKAGE QUANTITY1
  • POT SIZE5"W 4-1/2"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEOlive
  • PLANT HEIGHT INCHES30
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 18'' Olive Silk Tree with Vase (Set of 2)

Item #: B977577

Not Yet Rated

Usually ships in 4 to 7 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 2.5' Olive Silk Tree

Nearly Natural 2.5' Olive Silk Tree

Item #: WBB977405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant