Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Plus Chair - 12" Seat Height - Natural

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Whitney Plus Chair - 12" Seat Height - Natural

Item #: WBB2277750

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.00 Save up to 29%
Price: $ 147.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whitney Plus Chair - 12" Seat Height - Natural

Winner of the prestigious 2013 International Interior Design Association's Innovation Award! These beautiful children's chairs evoke a dramatic new style of flowing, contoured, eye-catching design that embodies imaginative use of materials and a custom palette of contemporary color options to brighten any environment. Crafted in 1-inch thick birch plywood using dowel and confirmat screw construction for superior strength and durability and a sleek, clean design. Hand-hold cut-outs are functional and enhance the design appeal.

Seat Height is 12".

Product Specifications

    • LENGTH INCHES13-3/4
    • WIDTH INCHES17
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERCR2512N
    • FRAME CONSTRUCTIONWood
    • SEAT COLORNatural
    • ASSEMBLYAssembled
    • STYLEChildren's Chair
    • MAXIMUM SUGGEST AGE (MONTHS)72
    • SEAT CONSTRUCTIONWood
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MINIMUM SUGGEST AGE (MONTHS)36
    • CAPACITY LBS100
    • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
    • DESCRIPTIONWhitney Plus Chair
    • LIMITED WARRANTYLifetime Warranty
    • SEAT HEIGHT INCHES12
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!