discount codeFree shipping over 300

Applied at checkout

+

Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

Item #: WBB2308213

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $54.95

Promotional Price: $51.10

Quantity

Popular item in this category

Flash Furniture 30'' Backless Barstool - Metal - Square - Orange

Usually ships in 1 to 4 days

Not Yet Rated

$47.38

Customers Also Viewed

Save 7%. Limited Time Promotion.
Our Price reflects 7% savings. Offer ends September 30, 2019.


Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

The clean lines and simple design of this square, industrial style barstool will look great on your outdoor patio or inside your bar/restaurant. This stylish metal stool has a cross brace under the seat for added support and stability. Plastic bumpers on the cross brace protect the stool's finish when stacking these stools. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and plastic floor glides protect your floor by sliding smoothly when moving it. Galvanized steel construction and a powder coat finish ensure durability and easy maintenance. Designed for both commercial and residential use, this trend-setting barstool is a great choice for your restaurant's outdoor dining area or your home bar.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 4-8
  • Backless Design
  • Seat Drain Hole assists in drying
  • Seat Width: 12"
  • Black-Antique Gold Powder Coated Frame Finish
  • Galvanized Steel Construction
  • Cross Brace under seat provides extra stability
  • Plastic Caps on cross brace protect finish when stacked
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use


Product Specifications

  • BRANDFlash Furniture
  • WIDTH INCHES17
  • DEPTH INCHES17
  • HEIGHT INCHES30
  • ARM TYPEArmless
  • DESCRIPTIONBarstool
  • FRAME COLORGold
  • FRAME CONSTRUCTIONMetal
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES12
  • SEAT DEPTH INCHES12
  • SEAT CONSTRUCTIONMetal
  • STYLEBarstool / Counter Stool
  • LIMITED WARRANTY5 Years
  • STACKABLEYes
  • SEAT HEIGHT MINIMUM INCHES30
  • CAPACITY LBS.500
  • SEAT COLORGold
  • MANUFACTURERS PART NUMBERCH-31320-30-BQ-GG
  • SEAT HEIGHT MAXIMUM INCHES30
  • PROMOTION7 Percent Discount
  • BASE4 Legged
  • BACK TYPEBackless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

Item #: WBB2308213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flash Furniture 30'' Backless Barstool - Metal - Square - Black/Antique Gold

    Be the first to know about our special deals and events!

    Top