Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BioFit Executive Chair Multifunctional Control- Height 18 - 22" - Black Fabric - Black Powder Coat
See all 21 items in product family

BioFit Executive Chair Multifunctional Control- Height 18 - 22" - Black Fabric - Black Powder Coat

Item #: WB506662BK

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $738.00 Save up to 37%
Price: $ 463.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
BioFit Executive Chair Multifunctional Control- Height 18 - 22" - Black Fabric - Black Powder Coat

Eton chairs are recommended for the following environments: industry, education, laboratory, clean room, static control, healthcare and office.

Each chair within this series features a different base to meet varied environmental and budget demands. They feature an ergonomic backrest, a comfortable waterfall-front seat with four-way contouring for proper weight distribution, and controls for easy adjustment. Customize by selecting from a wide variety of options, upholsteries or performance packages.

Product Specifications

    • BRANDBioFit®
    • ARM TYPEArmless
    • BACK WIDTH INCHES14-1/2
    • BACK HEIGHT INCHES9-1/2
    • DESCRIPTIONManager Stool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • MANUFACTURER PART NUMBERETS-L-HG-C-FFAC-NH333
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • CAL 117 CERTIFIEDYes
    • SEAT HEIGHT MAXIMUM INCHES22
    • SEAT HEIGHT MINIMUM INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $123.00 with this comparable product +
Item #: WBB2258129
globalindustrial.com
Usually ships in 20 to 23 days
(0)
$340.95