Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BioFit Operator Chair -  Height Range 18 - 22" - Navy Fabric - Black Powder Coat Metal
See all 21 items in product family

BioFit Operator Chair - Height Range 18 - 22" - Navy Fabric - Black Powder Coat Metal

Item #: WB506641NV

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $481.00 Save up to 37%
Price: $ 303.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
BioFit Operator Chair - Height Range 18 - 22" - Navy Fabric - Black Powder Coat Metal

Bridgeport chairs are recommended for the following environments: industry, education, laboratory, clean room, static control, healthcare and office.

Each chair within this series features a different base to meet varied environmental and budget demands. Select options like seats, backrests, armrests, casters and glides. Performance packages are generally for high-tech (static control and/or clean room) applications.

Product Specifications

    • BRANDBioFit®
    • ARM TYPEArmless
    • BACK WIDTH INCHES14-1/2
    • BACK HEIGHT INCHES9-1/2
    • DESCRIPTIONOperator Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • MANUFACTURER PART NUMBERBTS-L-HG-06-NH369
    • ADJUSTMENT TYPE (TILT)Back Only
    • SEAT COLORNavy
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • CAL 117 CERTIFIEDYes
    • SEAT HEIGHT MAXIMUM INCHES22
    • SEAT HEIGHT MINIMUM INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $28.00 with this comparable product +
Item #: WBB2258135
globalindustrial.com
Usually ships in 12 to 15 days
(0)
$275.95