Planers
Planers are essential tools for woodworking shops, lumberyards, and more. They are built with powerful motors and precision cutting blades to effortlessly shave off material, leaving surfaces flawlessly smooth. They feature adjustable depth settings and an ergonomic design to enhance user control and comfort, allowing for precise material removal without compromising efficiency. Planers are designed to handle different types of wood and various project sizes, offering versatility for a range of applications.
Type
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 8 Business Days
Voltage
230/460 V
Max Planing Width
22 in
Motor Horsepower
7-1/2 HP
Phase
3
Compare
1
1
Ships in 3 Business Days
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
1
Compare
1
1
Ships in 14 Business Days
Voltage
230 V
Max Planing Width
22 in
Motor Horsepower
7-1/2 HP
Phase
1
Compare
1
1
Ships in 7 Business Days
Compare
1
1
Ships in 14 Business Days
Compare
Powermatic 1791316 Model 209HH-3 5HP 3-Phase 230V 20" Planer W/ Byrd Shelix Helical Cutterhead
Model #: WBB57941
1
1
Ships in 14 Business Days
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
3