Vikan Rim Cleaner Brush W/ Polyester Bristles - 13-3/16"L - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for cleaning alloy wheels, this medium-stiff, chemical resistant rim cleaner has synthetic filaments and a nylon protected handle.
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 2-9/16 in |
| Depth | 13-3/16 in |
| Height | 2-9/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Brush |
| Color | Green |
| Material | Polypropylene |
| Description | Hand Brush |
| Package Quantity | 12 |
| Manufacturers Part Number | 525352 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Lifetime |