Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB2219241

MPN #: GRPM312T-23

Ghent Time Out Graphic Whiteboard - Magnetic Steel Surface - 2' x 3' - Silver Frame

Product Description
Ghent's graphic whiteboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your hospital with our specially designed patient room boards, time out boards, and OR scheduling boards. The graphics on our erasable boards improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic whiteboards are resistant to bacteria and germs, which helps with infection prevention.

Each board comes in our sleek 1/4" aluminum frame and includes our detachable SmartPak tray. Boards larger than 3'x4' come with a black marker, and eraser. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's graphic magnetic whiteboard carries a 20-year warranty and is made in the USA.

Features:
  • Sleek 1/4" aluminum frame to match gray graphics
  • Resists staining and ghosting and graphics will not fade
  • Detachable SmartPak tray comes with every board
  • Resistant to bacteria and germs, which helps with infection prevention
  • Carries a 20-year manufacturer warranty


Learn More About Ghent.

PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth1-7/8 in
Height24 in
Board Size (W x H)36 x 24 in

Product Details

Assembly RequiredNo
TypeWhiteboard
Board TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPainted Steel
StyleMedical Board
Mounting LocationWall
Country of OriginMade in USA
Frame MaterialAluminum
Manufacturers Part NumberGRPM312T-23
MagneticYes
BrandGhent

Warranty

Warranty20 yr