Benchmark Scientific Orbi-Shaker™ Jr with Rubber Mat Platform, 9-1/2"x8"
Write a Review
|
Questions & Answers (0)
Product Description
The Orbi-Shaker Jr is a space-saving shaker, complete with a 9.5x8in non-slip, rubber coated platform. Digital speed control, from 50-300rpm makes this shaker useful for a range of applications. While the supplied platform will support tissue culture flasks, petri dishes and staining trays in low speed applications, the exclusive Magic Clamp platform, sold separately, can be used for higher speed shaking of flasks, tubes and other containers. The unique, magnetic attachment method of the accessory clamps is the easiest way to instantly change between flask clamps of different sizes without tools or additional hardware. The Orbi-Shaker Jr can be used in temperature controlled environments from 4° to 65°C.
PRICE
$1,149.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.1 in |
| Width | 11-11/16 in |
| Height | 4-11/16 in |
| Weight | 12 lbs |
| Orbit | 3/4 in |
| Platform Size | 9.5 X 8 in |
Product Details
| Operating Temperature Range | +4 to +65 °C |
| Hertz | 50/60 Hz |
| Speed Range | 50-300 rpm |
| Voltage | 100-240 V |
| Description | Orbi-Shaker Jr with Rubber Mat Platform, 9-1/2"x8" |
| Package Quantity | 1 |
| Manufacturers Part Number | BT302 |
| Timer | 1 min to 99 hr or countinous |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |