Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' In-Ground Bench w/ Back, Diamond Pattern, Red
See all 46 items in product family

8' In-Ground Bench w/ Back, Diamond Pattern, Red

Item #: WBB1869996

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 414.95
Product Information
Customer Review
Product Q&A
Accessories
8' In-Ground Bench w/ Back, Diamond Pattern, Red

This in-ground mounted 8' steel bench with back provides the ideal resting spot for supervisors on the playground and can be located near popular play activities to allow for an extra set of watchful eyes. The bench frame is made from quality 2-3/8" black powder coated pipe and the surfaces contain a thermoplastic coating. This bench is sure to be a popular place for socializing and observing young children during play. Diamond plank pattern.

Specifications:

  • Seat & Back:
    11 gauge die formed angle frame 1" x 1-7/8" with 3" radius corners. 3/4" #9 steel expanded metal. 7 guage x 1-1/2" flat bar center support and mounting bracket understructire. Electrically MIG welded.

  • Coating:
    Oven fused functionalized polyethylene copolymer-based thermoplastic. Fluidized bed coating application with superior mechanical perdormance, impact resistance and UV-stability.

  • Frame:
    2-3/8" O.D. x 12 guage pre-galvanized structural steel tubing. Seat/back support is bent over a mandrel through the bend radius producing a wrinkle free bend. Tube ends are pre-galvanized steel capped. Seat mounting points are 7 gauge x 1-1/2" die stamped steel flat bar. A 6" x 6" steel plate makes up the surface mount footing. The surface mount plate has four holes for stable mounting, and clipped corners for a more finished look. All electrically MIG welded.

  • Frame Coating:
    Electrostatic powder coated application oven cured.

  • Hardware:
    All stainless steel hardware fasteners.

  • Dimensions:
    8' in-ground mounted bench with back. Seat and back are 10" wide x 96" long. Seat height is 18", seat back height is 34-3/4". Total depth of seat with back is 22-1/2".


Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES21-3/4
    • HEIGHT INCHES34
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION8' In-Ground Bench w/ Back
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK940S-EV8-RED
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES18
    • TOP FINISHThermoplastic
    • TYPEExpanded Metal Bench
    • CAPACITY LBS1800
    • TOP CONSTRUCTIONSteel
    • STYLEBacked Bench
    • LIMITED WARRANTY3 Years
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!