discount codeFree shipping over 300

Applied at checkout

8' In-Ground Steel Bench, Diamond Pattern, Red

8' In-Ground Steel Bench, Diamond Pattern, Red

Item #: WBB1870005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Blue
  • Red

Red

Price: $302.95

Quantity

Save $101.00 with this comparable product

Customers Also Viewed

8' In-Ground Steel Bench, Diamond Pattern, Red

This in-ground mounted 8' steel bench without back provides the ideal resting spot for supervisors on the playground and can be located near popular play activities to allow for an extra set of watchful eyes. The bench frame is made from quality 2-3/8" black powder coated pipe and the surfaces contain a thermoplastic coating. This bench is sure to be a popular place for socializing and observing young children during play. Diamond plank pattern.

Specifications:

  • Seat:
    11 gauge die formed angle frame 1" x 1-7/8" with 3" radius corners. 3/4" #9 steel expanded metal. 10 guage x 1-1/2" flat bar center support and mounting bracket understructire. Electrically MIG welded.

  • Coating:
    Oven fused functionalized polyethylene copolymer-based thermoplastic. Fluidized bed coating application with superior mechanical perdormance, impact resistance and UV-stability.

  • Frame:
    2-3/8" O.D. x 12 guage pre-galvanized structural steel tubing. Tube ends are pre-galvanized steel capped. Seat mounting points are 7 gauge x 1-1/2" die stamped steel flat bar. Cross braces are 1.029 O.D. x 15 guage pre-galvanized structural steel tubing. All electrically MIG welded.

  • Frame Coating:
    Electrostatic powder coated application oven cured.

  • Hardware:
    All stainless steel hardware fasteners.

  • Dimensions:
    Seat is 10" wide x 96" long. Seat height is 18-1/4". Total depth of bench is 22".


Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES10
  • HEIGHT INCHES18
  • COLOR FINISHRed
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • DESCRIPTION8' In-Ground Steel Bench
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPBK942S-EV8-RED
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES18
  • TOP FINISHThermoplastic
  • TYPEExpanded Metal Bench
  • CAPACITY LBS1800
  • TOP CONSTRUCTIONSteel
  • STYLEFlat Bench
  • LIMITED WARRANTY3 Years
  • MOUNT TYPEIn-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' In-Ground Steel Bench, Diamond Pattern, Red

8' In-Ground Steel Bench, Diamond Pattern, Red

Item #: WBB1870005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top