Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Row National Rep Tip and Roll Aluminum Bleacher, 9' Wide, Double Footboard

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

4 Row National Rep Tip and Roll Aluminum Bleacher, 9' Wide, Double Footboard

Item #: WBB1368341

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4 Row National Rep Tip and Roll Aluminum Bleacher, 9' Wide

The National Rep Bleacher Series offer customers a quality, economical stationary bleacher seating option. Bleacher, 4 Row x 9'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 17" Front Row Seat Height, 8" Rise, 24" Tread), Aluminum Frame, Double Footboards, Tip 'N Roll Kit

Features

  • 2, 3, 4, 5, 8, 10, and 15 Row Units
  • 8" Rise/24" Tread
  • 10" Seat Plank
  • 17" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher
  • Chain Link Guardrail on 4 Row Units and Higher
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • ADA
  • Mud Sills
  • Rubber Bumpers
  • Towable (5 Row and Higher)
Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH FEET9
    • DEPTH FEET7
    • HEIGHT FEET3-1/3
    • BRANDGT Grandstands
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTip-n-Roll Bleacher
    • SEAT DEPTH INCHES10
    • SEAT HEIGHT INCHES17" Front Row
    • SEAT BOARD LENGTH FEET9
    • RISE INCHES8
    • NUMBER OF SEATS24
    • SERIESNational Rep
    • ROW QUANTITY4
    • MANUFACTURERS PART NUMBERNR-0409AD-TR
    • FOOTBOARDDouble
    • TIP AND ROLLYes
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!