Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmgren

Model # :WBB1940176

MPN #: 9612152

Palmgren 9612152 Drill Press Vise, 1.5"

Product Description
Palmgren 9612152 Drill Press Vise, 1.5"

These versatile drill press vises set the industry standard. They are what you need for drilling, tapping, reaming, spot-facing, counter boring, and countersinking operations. They are available in sizes ranging from 1-1/2 in through 6 in. All these vises can be mounted on base, either side, or placed on the end for general use. This original design is used in all industries everywhere. This USA made vise has a lifetime guarantee.

PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2-3/8 in
Height1-7/8 in
Weight2 lbs
Jaw Width1-1/2 in
Throat Depth1 in
Size1-1/2 in
Jaw Opening1-1/2 in
Vise Height1-13/16"
Jaw Deflection.002" @ 2000 lbs.

Product Details

TypeHeavy Duty
ColorGray
StyleHorizontal
Lead Screw TypeV-Thread
MaterialCast Iron
DescriptionDrill Press Vise
Manufacturers Part Number9612152
Base TypeStationary
Jaw TypeGrooved
BrandPalmgren

Warranty

WarrantyLifetime