Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169849

MPN #: WL9-11744

Wilton® LP4 Low Profile Drill Press Vise with Stationary Base, 4" Jaw Width, 1-1/2" Jaw Depth

Product Description
A low profile drill press vise for smaller quill travel applications. Backed by Wilton's® lifetime warranty.

Features:
  • Base has four 1/2" shoulder slots for quick, easy positioning on the machine table
  • Black oxide coated ACME threaded screw provides consistent clamping force
  • Designed for applications including drilling, tapping, and reaming
  • Durable construction with fine grain cast iron castings and hardened steel vise jaws
  • Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally
  • Highly accurate with beds and bases parallel to ±.001"
  • Low profile clearance for increased working room on machine table


PRICE
$89.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width11-1/2 in
Height2875 in
Weight12 lbs
Jaw Width4 in
Throat Depth1-1/2 in
Size4 in
Jaw Opening4 in
Max Opening Capacity4 in
Jaw Depth1-1/2 in

Product Details

TypeDrill Press Vise
Type of BaseStationary
ColorGray
StyleHorizontal
MaterialCast Iron
DescriptionLow Profile Drill Press Vise with Stationary Base
Manufacturers Part NumberWL9-11744
Base TypeStationary
BrandWilton

Warranty

WarrantyLifetime