Range Hoods & Accessories
Brand
Length
Voltage
Material
Width
Height
Color
Price
Related Products
Summit RE2411W - Range, Electric, 4 Burners, 2.9 Oven Cu. Ft., White, 23-1/2"W x 23-1/2"D x 42"H Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured 24" electric ranges. Made in North America, the RE2411W is a 220V electric range designed for 24" wide cutouts. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full ...
Summit Deluxe Gas Range, 30"W, Electronic Ignition, Black See-Through Glass Oven Door & Light SUMMIT offers a wide selection of household ranges with high quality construction at superior value. The WNM2307DK is a deluxe model with full features and a large oven for family meals. The 30" width fits well in apartments and houses with limited space. Fully equipped for stress-free cooking, the WNM2307DK includes a digital clock and timer. A lower broiler drawer allows for even crisping and the see-through oven window with light lets you keep an eye on your baking. A durable yet elegant ...
Summit RG200WS - Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x19.5" x 42" Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. Sized at just 20" wide, the RG200W features a large oven with a full 2.3 cu. ft. interior capacity. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. The RG200WS comes in a white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. ...
Summit WNM110P - Range, Gas, 4 Burners, 2.5 Cu. Ft., Battery Start, White, 24" x 20" x 40" Summit offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of gas ranges includes the popular WNM110P. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer allows for more even crisping and an anti-tip bracket adds safety. This unit uses battery start ignition. The complete porcelain and steel construction makes the WNM110P a durable unit with classic ...