Features:
- Unique lift design quickly raises and lowers material
- Ergonomic cart design improves user safety
- Caster construction provides easy portability when loaded
- Partially stainless steel construction offers long lasting rugged use
This product will be restocked by Jun 02, 2027
Weights & Dimensions
| Length | 63 in |
| Width | 24 in |
| Height | 39-1/2 in |
| Lowered Height | 39-1/2 in |
| Raised Height | 68 in |
| Weight Capacity | 1500 lbs |
| Weight | 503 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 24 in |
| Platform Length | 47-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-on Steel |
| Type | Single Scissor Lift Table |
| Color | Silver |
| Lift Type | Hydraulic |
| Weight Capacity Range | 1500 lbs |
| Control | Foot Operated |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-1500-D-TS-PSS |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |