Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988115

MPN #: CART-PN-600

Pneumatic Tire Hydraulic Elevating Cart CART-PN-600 600 Lb. Capacity

Product Description

Roll Smoothly on Large Pneumatic Wheels Hydraulic Elevating Carts are ideal for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.

PRICE
$1,942.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height16-1/8 in
Raised Height40 in
Weight Capacity600 lbs
Weight188 lbs
Wheel Diameter7-7/8 in
Platform Width20 in
Platform Length33 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Weight Capacity Range501 to 1000 lbs
Wheel TypePneumatic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-PN-600
BrandVestil