Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181894

MPN #: CM-8822

REED Instruments Coating Thickness Gauge, 1000µm

Product Description
This coating thickness gauge includes ferrous and non-ferrous probes and features a zero button for quick adjustment in the field. The CM-8822 has a easy-to-read LCD display and basic accuracy of 3%.

Features:
  • Measures the thickness of non-magnetic coatings on magnetic or non-magnetic metal substrates
  • User selectable µm/mils
  • Probe allows for readings in tight spaces
  • Automatic probe recognition
  • Zero adjustment button
  • Automatic calibration
  • Low battery indicator
  • Designed to meet ISO 2178 and ISO 2361 standards
  • Accuracy: <100µm: ±2µm, >100µm: ±3% of rdg.
  • Resolution: 0.1µm (0 to 99.9µm)/1µm (<100µm)
Includes:
  • Coating Thickness Gauge
  • Ferrous Probe
  • Non-Ferrous Probe
  • Calibration Standards
  • Battery
  • Hard Carrying Case
Applications:
  • Verification of paint thickness
  • Automotive industry
  • Plating thickness
  • Industrial manufacturing


PRICE
$529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16
Width2-11/16 in
Height1-1/4 in
Weight2 lbs
Min Measurement0
Max Measurement40
Range0-40

Product Details

DigitalYes
TypeCoating Thickness Gauge
Number of Pieces1
Data OutputYes
Resolution0.1µm
StyleFerrous & Non-Ferrous Metals
Mechanical Or DigitalDigital
Package Quantity1
Manufacturers Part NumberCM-8822
BrandREED Instruments