Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :T9FB2000659

MPN #: WMC-6-331208-WS56

Datum Argos Pistol Safe WMC-6-331208-WS56 - 6 Tier 12"W x 8"D x 23"H, 12 Pistol Cap. Key Lock, Sand

Product Description
Mounts to a wall to secure the locker. Includes foam inserts to protect items stored inside.

PRICE
$889.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height33 in
Compartment Depth7 in
Compartment Height4-1/2 in
Weight38 lbs
Compartment Inside Width11-3/4 in

Product Details

Lock TypeKeyed Lock, Keyed Different
TypePistol Safe
ColorTan
Door TypeManual Close
SeriesArgos
Number of Drawers4
Style6 Tier
Gun Capacity Range6 to 10
CapacityUp to 12 Pistols ft³
Number of Doors6
MaterialSteel
Number of Compartments6
Manufacturers Part NumberWMC-6-331208-WS56
BrandDatum

Warranty

Warranty2 yr