This extremely rugged dolly for shipping containers features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or outdoors with distribution containers measuring 27-1/2" x 16-3/4" x 12-1/2" or with straight walled or folding transport containers with a 24" x 15" footprint. Dolly measures 27-1/2"L x 18"W x 3"H. 650 lb. capacity.
Global Industrial
Model # :WB652754
Global Industrial Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 18 in |
| Height | 3 in |
| Weight Capacity | 650 lbs |
| Deck Width | 18 in |
| Deck Length | 27-1/2 in |
| Deck Height | 3 in |
Product Details
| Wheel Material | Rubber |
| Type | Plastic Shipping Container Dolly |
| Deck Material | Plastic |
| Color | Black |
| Caster Type | (4) Casters |
| Material | Plastic |
| Manufacturers Part Number | 652754 |
| Brand | Global Industrial |