Sparco™ Standard Metric Ruler, 12" Long, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Plastic ruler is durable and shatterproof. Both sides feature raised beveled edges. One side has Imperial measurements with 1/16" markings. Measurements on the other side are in millimeters. Slot and hole in the middle of the ruler allow storage in three-ring binders.
PRICE
$1.17
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1-1/4 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Standard Metric Ruler |
| Color | Clear |
| Manufacturers Part Number | SPR01488 |
| Brand | Sparco |