Electronic Queuing Systems
Brand
Type
Price
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.
The SideTrak® Swivel Pro Touch HD 13.3" Attachable Portable Monitor turns your customers' laptops into dual-screen powerhouses. This versatile touchscreen features Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBook's), allowing your clients to experience streamlined screen navigation while working on-the-go. With a patented 360° swivel hinge for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized ...
UltraLife Gold Archival Grade DVD-R is designed to preserve critical corporate data, family photos and home movies. Offers 4.7GB and a recording speed of 8X. Each disc is manufactured using proprietary unique dual reflective layers to maximize both compatibility and longevity. Gold layer maximizes disc lifetime by protecting data from corrosion. Silver layer delivers high reflectivity and broad read/write compatibility. Hard coating protects recording surface against scratches and rough handling. DVD-R also offers patented Verbatim Azo dye technology. The combination of MKM's patented ...
DataLife Plus White Inkjet/Hub Printable DVD-R media is the ultimate choice for developing, customizing, and distributing DVD content. Certified for 1X-16X DVD recording and preferred by DVD-R drive manufacturers, DataLife Plus DVD-R media uses an advanced "Metal Azo" recording dye to provide the highest level or performance, compatibility and archival life. Compatible for full-surface, edge-to-edge printing. Compatible with inkjet disc printers. Offers superior ink absorption on high-resolution 5,760 DPI printers and full-color, high resolution, photo-quality printing. Crisp and clear ...
EE800W-RHN Series, an Eleding® product built with advanced solar powered lighting technology. Designed and built for a wide range of outdoor RGB LED lighting and recreational/decoration-purpose lighting applications. It can be used for commercial/industrial facilities such as Vacation Resort, Hotel/Motel, Park, Garden as well as single houses and residential communities. This high quality and reliable solar powered LED light is completely self-contained with unique UFO shaped design. It is made of die-casting aluminum alloy light head fixture with an integrated solar panel on top and ...