Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mueller PRS Fittings 2-1/2" Copper Press X Press W/90 Degree Long Turn Elbow

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Mueller PRS Fittings 2-1/2" Copper Press X Press W/90 Degree Long Turn Elbow

Item #: WBB2217524

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.06 Save up to 39%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Mueller Streamline 2-1/2" Copper Press X Press W/90 Degree Long Turn Elbow

Streamline PRS™ is Mueller Industries’ solution for professionals choosing to join copper tubing through the use of press technology. The company’s Streamline® brand has been the trusted name in copper piping systems since 1930. With Streamline PRS™, this heritage of quality and reliability is now available for contractors preferring flameless, mechanical press joining.

Product Specifications

    • BRANDStreamline PRS™
    • CONNECTION TYPEPress X Press
    • FITTING TYPE90° Long Turn Elbow
    • CONSTRUCTIONCopper
    • MANUFACTURERS PART NUMBERPF 02082
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • PSI200 PSI CWP max
    • SIZE2-1/2
    • WEIGHT LBS2.09
    • WARRANTY50 Year
    • LEAD FREE COMPLIANTY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed