discount codeFree shipping over 300

Applied at checkout

Apache 40029042 JS3109 2-3/4" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/4" Wide Band

Apache 40029042 JS3109 2-3/4" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/4" Wide Band

Item #: WBB553256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.96

Quantity

Popular item in this category

Stainless Steel H.D. Super Clamp (2.36" - 2.48")

Usually ships in 7 to 10 days

Not Yet Rated

$2.57

Customers Also Viewed

Apache 40029042 JS3109 2-3/4" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/4" Wide Band

Vibration resistant lip wrap lock design. Lock is formed by a simple lever movement.  No hammering or crimping. Unique buckle nest and smooth ID design reduces leak paths compared to Center Punch Clamps. Double wrapped for additional strength. Constructed of carbon steel with a 3/4" band width.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BAND SIZE3/4
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONCarbon Steel
  • DESCRIPTIONBand-It Jr.
  • LENGTH INCHES5-1/4
  • MANUFACTURERS PART NUMBER40029042
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.09
  • MAXIMUM CLAMPING DIAMETER INCHES2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 40029042 JS3109 2-3/4" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/4" Wide Band

Apache 40029042 JS3109 2-3/4" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/4" Wide Band

Item #: WBB553256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top