discount codeFree shipping over 300

Applied at checkout

7/16" - 3/4" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

7/16" - 3/4" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Item #: WBB553293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.26

Quantity

Popular item in this category

1/2" - 7/8" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Usually ships in 7 to 10 days

Not Yet Rated

$0.20

Customers Also Viewed

7/16" - 3/4" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16" hex head screw constructed from stainless steel as well.

Product Specifications

  • HEIGHT INCHES1/4
  • COLOR FINISHMetal
  • BAND SIZE5/16
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES7/16 to 3/4
  • DESCRIPTIONMicro Worm Gear Clamp
  • LENGTH INCHES1-1/4
  • MANUFACTURERS PART NUMBER48017002
  • PACKAGE QUANTITY1
  • MINIMUM CLAMPING DIAMETER INCHES7/16
  • MAXIMUM CLAMPING DIAMETER INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" - 3/4" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

7/16" - 3/4" Stainless Steel Micro Worm Gear Clamp w/ 5/16" Band

Item #: WBB553293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top