discount codeFree shipping over 300

Applied at checkout

Apache 48001505 9/16" - 1-1/16" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band

Apache 48001505 9/16" - 1-1/16" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band

Item #: WBB553187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.55

Quantity

Popular item in this category

Customers Also Viewed

Apache 48001505 9/16" - 1-1/16" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 1/2" hex head screw constructed from stainless steel as well.

Product Specifications

  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BAND SIZE1/2
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES9/16 to 1-1/16
  • DESCRIPTIONWorm Gear Clamp
  • LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBER48001505
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.05
  • MINIMUM CLAMPING DIAMETER INCHES9/16
  • MAXIMUM CLAMPING DIAMETER INCHES1-1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 48001505 9/16" - 1-1/16" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band

Apache 48001505 9/16" - 1-1/16" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band

Item #: WBB553187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top