discount codeFree shipping over 300

Applied at checkout

Stainless Steel H.D. Super Clamp (2.36" - 2.48")

Stainless Steel H.D. Super Clamp (2.36" - 2.48")

Item #: WBB553422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.57

Quantity

Popular item in this category

Stainless Steel H.D. Super Clamp (2.52" - 2.64")

Usually ships in 7 to 10 days

Not Yet Rated

$3.53

Customers Also Viewed

Stainless Steel H.D. Super Clamp (2.36" - 2.48")

303 stainless steel construction for rugged service in Agricultural, Irrigation, Municipal, Industrial and Quarry / Mining applications. 3 spot welds for added strength, clamp bridge provides 360° even pressure sealing surface. Clamps are reusable. Bolex and thread are metric and require no special tools to install.

Product Specifications

  • HEIGHT INCHES1
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES2-3/8 to 2-1/2
  • LENGTH INCHES3-1/4
  • MANUFACTURERS PART NUMBER43082324
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.20
  • MINIMUM CLAMPING DIAMETER INCHES2-3/8
  • MAXIMUM CLAMPING DIAMETER INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel H.D. Super Clamp (2.36" - 2.48")

Stainless Steel H.D. Super Clamp (2.36" - 2.48")

Item #: WBB553422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top