Pneumatic Mobile Stool with Back, 18" - 22"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Therapy stool with round, 3"upholstered swivel seat allows easy access for the patient and to equipment. Gas spring for easy raising and lowering of stool (18-22"). With back, 18"-22"H, black upholstery. Weight Capacity: 350 lbs.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 16 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 18 - 22 in |
| Seat Thickness | 3 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
Product Details
| Type | Medical / Lab Stool |
| Frame Color Family | Black |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Antimicrobial | No |
| Description | Pneumatic Mobile Stool With Back |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 07-7067 |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |