+

Price: $921.00
$153.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1 $921.00 ea.
- Buy 2+ $829.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milton 790 L Style Lincoln Coupler 1/4" FNPT 100 Pack
1/4" FNPT L style coupler is steel plated to resist rust. L style couplers have a 1/4" basic flow size and a maximum pressure of 300 PSI. This push type coupler has a maximum of 32 SCFM and a Buna-N seal.
1/4" FNPT L style coupler is steel plated to resist rust. L style couplers have a 1/4" basic flow size and a maximum pressure of 300 PSI. This push type coupler has a maximum of 32 SCFM and a Buna-N seal.
Product Specifications
- BRANDMilton
- MANUFACTURERS PART NUMBER790
- STYLEL-Style
- CONSTRUCTIONSteel
- CFM32
- NOMINAL FLOW DIAMETER1/4"
- MADE IN USAYes
- INTERCHANGELincoln 1/4" body
- CONNECTION CONFIGURATION1/4" Female NPT
- WEIGHT LBS0.351
- LENGTH INCHES2.48
- HEIGHT INCHES1.07
- PACKAGE QUANTITY100
- MAXIMUM OPERATING PSI300
- WIDTH INCHES1.07
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Milton C1065 Commercial High Pressure Inflator Gauge Kit
Item #: B2352363
Not Yet Rated
Usually ships in 3 to 6 days
$1,182.00

Milton 790 L Style Lincoln Coupler 1/4" FNPT 100 Pack
$921.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A