Horse Arena Equipment
Brand
Length
Depth
Material
Price
Related Products
This heavy-duty pack box is made to withstand years of back-country packing. Lightweight yet durable poly construction is impact-resistant and won't shatter. Our pack boxes are as functional as they are durable. All panniers come with aluminum screw inserts on the bottom to install our part #PLEG, set of 8 legs to convert the boxes into a 33" high table at your camp site. The lids double as your table top when not in use and secure to the boxes with plastic tabs. The sides are curved to fit comfortably on your pack horse or mule. Each box comes with blended poly-nylon straps for extra ...
Drag Harrow Attachment 4' x 4' with 1/2" x 4" Long Steel Tines Drag Harrow has so many uses that we can't list them all. Built with heavy 1/2" x 4" tines and 2" heavy seamless draw bar, it's a work horse. The Drag Harrow can be easily reversed to allow for less aggressive penetration. Some of the more common uses are: leveling riding arenas, preparing seed beds, reconditioning driveways, incorporating broadcast seeds, spreading manure in pastures, and beach conditioning. Coated with premium powder coat paint. Made in China. The Limited Warranty is restricted to farming applications only.
Pasture and Corral single animal poly fence feeder features rounded edges for animal safety and a sloped bottom to promote feed mixing and reduce feed waste. Drain plug at the very bottom allows for easy cleaning and moisture removal. Durable impact-resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood panels by simply using lag screws or it can be attached to pipe panels with our MB-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or ...
High Country Plastics Half Moon Up Right, HMUR-48, 48 Gallons Upright Water Caddy allows you to take 48 Gallons of fresh water with you on your next road trip and will fit in most trailers against a flat wall. Caddy is manufactured with FDA approved Polyethylene so clean water added is safe for you and your animals to drink. Features include two 3/4" shut off valves and two 3/4" molded in aluminum drain inserts to prevent breakage, failure or sun rot. Translucent plastic allows you to see the water level; easy filling from top cap and drains from bottom valve. Includes (2) 1" x 55" straps ...
High Country Plastics Slant Load Upright Water Caddy, SL-39, 39 Gallons Slant Load 39 Water Caddy allows you to take 39 gallons of fresh water with you on your next road trip and fits conveniently in the corner of your walk-in tack room utilizing the "dead space" in the corner. The SL-18 is a perfect alternative for those trailers that require a smaller "footprint" than the SL-25 or SL-39. We manufacture it with FDA approved polyethylene so the water is safe for you and your animals to drink. Translucent poly allows you to easily check water levels in the tank. Fill cap is located on the ...