Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203958

MPN #: CF112C

Poly Sheeting, 12'W x 400'L, 1 Mil, Clear, 1/Roll

Product Description
Clear poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust.

Features:
  • Sheeting is an economical alternative to drop cloths
  • May also be used to cover walls as a moisture barrier
  • Great for multi-purpose use on construction sites such as covering lumber


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length400
Width12
Thickness1 mil

Product Details

Sheets per RollContinuous
Package Quantity1
ColorClear
Manufacturers Part NumberCF112C