Features:
- Lightweight construction for easy use
- Intended for use in professional and industrial environments
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 1-5/8 in |
| Height | 4-1/8 in |
| Max Material Thickness | 1/2 in |
| Strap Width | 1/2 |
Product Details
| Type | Sealer |
| Color | Silver |
| For Use With | Poly |
| Style | Manual |
| Grip Material | Steel |
| Manufacturers Part Number | PKG-PS-12 |
| Duty | Light Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |