✓ Seat height adjustment: 22" - 27-1/2"
✓ Wear and puncture-resistant integral skin urethane foam
✓ Waterfall design that takes pressure off of the knees
Increase employee comfort and productivity with a suitable task stool, the Interion® Task Stool. It is ideal for repetitive task work that demands long durations of attention in one location. Constructed of wear and puncture-resistant black integral skin urethane foam. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 22" - 27-1/2" for personalized positioning. Adjustable height 17"W x 12"H back helps maintain a proper posture. Spider base has a 22" diameter and a 5 footrest positions. 250 lbs. capacity. Easy assembly. 2-Year Limited Warranty.
Interion by Global Industrial
Model # :WB516125
Interion® Task Stool, Polyurethane, Black
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$104.95was $179.95
Save $75.00 (42%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat Height | 22 - 27-1/2 in |
| Min Seat Height | 22 in |
| Max Seat Height | 27-1/2 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 17 in |
| Back Height | 12 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 516125 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |