Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powerblanket

Model # :WBB2196873

MPN #: HB48-1200

Powerblanket® Portable Hot Box Heat Oven For Bulk Materials, Up To 100°F, 48 Cu. Ft. Cap.

Product Description
Powerblanket® has changed the conventional method of transferring heat to temperature sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides uniform heat to all materials stored inside. This eliminates any hot and cold spots.

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature sensitive materials will last longer and be more effective. In turn, this saves time, hassle, and money.

Features:

  • Maintains fixed internal temperatures as high as 100°F | 38°C (±10° F/3°C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Offers quick and easy assembly for portability and storage
  • Localize heat and save money by not heating a warehouse or entire building
  • Is a great heated solution for palletized products: paint, caulk, resins and epoxies, etc.
  • Features top and side access doors
  • Includes 6 foot power cord with 15 amp plug
  • Certified by ETL to UL & CSA safety standards


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height48 in
Weight50 lbs
Cord Length6 ft

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature100 °F
ColorBlack
Amperage10 A
Max Temperature100 °F
For Use WithHeating Paletized Material
Voltage120 V
Watts High1200 W
MaterialVinyl
Manufacturers Part NumberHB48-1200
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE